DESCRIPTION

  • For two handle shower faucets or tub/shower valves

Newport Brass Rothbury™ 2-Valve Rough with National Pipe Thread Outlet

N1-500

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Collection
Rothbury™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$215.43
EACH
  • QUANTITY