DESCRIPTION

  • Lifetime warranty on Oil Rubbed Bronze and Polished Chrome finish to original purchaser
  • Ten year warranty on Satin Nickel finish to original purchaser

Newport Brass Alveston 24 in. Towel Bar

N13-02

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Alveston
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-7/16 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$174.52
EACH
  • QUANTITY

DOCUMENTS