DESCRIPTION

Newport Brass Amisa 24 in. Towel Bar

N15-02

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Amisa
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3-1/4 in
Height
2-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY