• Cart

DESCRIPTION

  • Product shown in Polished Chrome

Newport Brass Bevelle 24 in. Towel Bar

N29-02

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Bevelle
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
3-3/4 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY