DESCRIPTION

Newport Brass Priya 24 in. Towel Bar

N36-02

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Priya
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$158.65
EACH
  • QUANTITY