DESCRIPTION

Newport Brass Newport 365 24 in. Towel Bar

N75-02

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Newport 365
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
3-1/8 in

Starting at
$107.72
EACH
  • QUANTITY