24 x 1/2 in. Nipple and Escutcheon for Ceiling Mount Shower Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

517 Series 24 x 1/2 in. Nipple and Escutcheon for Ceiling Mount Shower Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

517 Series 24 x 1/2 in. Nipple and Escutcheon for Ceiling Mount Shower Oil Rubbed Bronze

  • Fast #
  • Part #N517-24/10B
  • Item #3715589
  • Manufacturer Part #517-24/10B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 1/2" IPS
  • Available in 27 unique Finishes
  • Many lengths available (11 sizes from 2" to 42")
  • 2-3/8" flange diameter with o-ring retainer
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
517 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
2-3/8 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
24 in
Material:
Brass
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No