• Cart

DESCRIPTION

Newport Brass Secant 3-1/2 in. Open Toilet Tissue Holder

N37-27

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Secant
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
1-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-1/8 in
Material
Brass
Width
3-1/2 in

Starting at
$154.48
EACH
  • QUANTITY