DESCRIPTION

Newport Brass Towel Ring

N37-09

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-1/2 in
IAPMO Listed
No
Material
Solid Brass
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY