DESCRIPTION

  • Diverter valve and hoses as needed for handshower
  • No finish
  • Quarter-turn washerless ceramic disc valve cartridges
  • Universal item, quick connect included

Newport Brass Roman Tub with Hand Shower Valve

N1-666

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Handle Type
Cross
Installation Type
Deck Mount
Material
Metal
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
$570.31
EACH
  • QUANTITY

DOCUMENTS