DESCRIPTION

Newport Brass Traditional® Hand Shower

N281-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-5/16 in
End Connection 1
NPSM
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Showerhead Function
3
Spray Type
Massage, Rain, Spray
Trim Only
No
WaterSense Labeled
Yes

Starting at
$310.62
EACH
  • QUANTITY