DESCRIPTION

  • This product is changing flow rate to adhere to California requirements.  Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture.  Difference in the flow rates is negligible.

Newport Brass Victoria 3-Hole 1.2 gpm Widespread Lavatory Faucet with Double Cross Handle

N1760

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 20 in
Collection
Victoria
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
4-3/16 in
Spout Reach
5-3/4 in
Spout Type
Column
Trim Only
No
WaterSense Labeled
Yes

Starting at
$622.08
EACH
  • QUANTITY