DESCRIPTION

  • Handles sold separately
  • Intended for use with Newport Brass rough valves
  • Rough valve incorporates valve body assembly and quarter-turn washerless ceramic disc valve cartridges
  • Ten-year warranty on finish to original purchaser
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Newport Brass 3-Hole 1.2 gpm Widespread Lavatory Faucet with Double Cross Handle

N7301

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Reach
8-5/16 in
Trim Only
Yes
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY