DESCRIPTION

Newport Brass East Linear Wall Mount Tub Faucet

N3-1505

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in
Collection
East Linear
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-5/16 in
Spout Reach
6-9/16 in
Trim Only
No
WaterSense Labeled
No
Width
9-7/16 in

Starting at
$490.98
EACH
  • QUANTITY