DESCRIPTION

Newport Brass Secant 3-Hole Tub Trim

N3-2045

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Secant
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Cross
Material
Brass
Number of Handles
Two Handle
Spout Reach
7-1/4 in
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$500.17
EACH
  • QUANTITY