3 in. Brass Handle in Satin Nickel - PVD

You last purchased this on
 
Newport Brass

3 in. Brass Handle in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

3 in. Brass Handle in Satin Nickel - PVD

  • Fast #
  • Part #N3-241B/15S
  • Item #3179592
  • Manufacturer Part #3-241B/15S
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Available in 27 unique Finishes
  • Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT
  • Diverter: order handle & Diverter Valve part #1-617
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
Chesterfield 4-1034BP
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
WaterSense Labeled:
No