DESCRIPTION

  • Complements Victoria product series
  • Shown in Polished Chrome
  • Ten-year warranty on finish to original purchaser

Newport Brass Victoria 3 in. Double Robe Hook

N33-13

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Victoria
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
3 in
Height
2-3/8 in
Installation Type
Wall Mount
Material
Brass
Width
4-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS