3-Port Deck Diverter Assembly for Newport Brass 3-2047 Roman Tub Faucet with Hand Shower
3-Port Deck Diverter Assembly for Newport Brass 3-2047 Roman Tub Faucet with Hand Shower
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 3-2047 Roman Tub Faucet with Hand Shower
- CEC Compliant:
- For Sale in CA
- Faucet Part Type:
- Repair Kit
- IAPMO Listed -:
- No
- Product Type:
- Roman Tub Diverter
- Trim Only:
- No
- Valve Type:
- Roman Tub Diverter Valve