DESCRIPTION

  • Diverter valve and hoses as needed for handshower
  • Includes quick connect
  • No finish
  • Quarter-turn washerless ceramic disc valve cartridges

Newport Brass Roman Tub Rough-In Valve

N1-587

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Posi-Temp Replacement Cartridge
Valve Size
3/4 in
Valve Type
Roman Tub Rough-In Valves
WaterSense Labeled
No

Starting at
$570.31
EACH
  • QUANTITY

DOCUMENTS