DESCRIPTION

Newport Brass Fairfield 30 in. Towel Bar

N13-03

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Fairfield
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
30 in
Material
Brass

Starting at
$182.87
EACH
  • QUANTITY