DESCRIPTION

  • Complements Metropole product series
  • Finish warranted as long as the original purchaser owns their home

Newport Brass Metropole 30 in. Towel Bar

N24-03

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Metropole
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
30 in
Material
Brass
Width
2-15/16 in

Starting at
$182.87
EACH
  • QUANTITY