DESCRIPTION

Newport Brass Traditional® Slide Bar with Hand Shower Set

N294

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Height
36 in
IAPMO Listed
No
Length
36 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY