DESCRIPTION

  • Finish warranted as long as the original purchaser owns their home
  • Incorporates twin back-check valves
  • Multi-function engine with 3 spray modes
  • Rubber nozzles with finished spray surface
  • Traditional styling

Newport Brass Traditional® Multifunction Hand Shower Set

N280N

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-5/16 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Height
8-15/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Showerhead Function
3
Spray Type
Massage, Rain, Spray
Trim Only
No
WaterSense Labeled
No

Starting at
$552.77
EACH
  • QUANTITY

DOCUMENTS