DESCRIPTION

Newport Brass Fairfield 4-Hole Kitchen Faucet with Double Metal Cross Handle and Sidespray

N946

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Center Size
8 in - 20 in
Collection
Fairfield
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPS
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
5-13/16 in
Spout Reach
9-7/16 in
Spout Type
Swivel
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY