2 in. Threaded Bronze/Brass Forever Brass - PVD Shower Drain

You last purchased this on
 
Newport Brass

2 in. Threaded Bronze/Brass Forever Brass - PVD Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

2 in. Threaded Bronze/Brass Forever Brass - PVD Shower Drain

  • Fast #
  • Part #N277-01
  • Item #4430568
  • Manufacturer Part #277-01
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid brass and stainless steel construction
  • O-ring retention system across 4” x 4” square inlet
  • No Finish
  • Compatible with most 2" IPS drain bodies
  • 2" IPS outlet
  • 2" Dome Strainer
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Material:
Brass
Fits Pipe Size:
2 in
Grate Color Finish:
Brass
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
2 in
Grate Shape:
Round
Outlet Type:
Threaded
Width:
4 in