This product requires certification to purchase.

4 in. Shower Drain in Antique Brass

Newport Brass

4 in. Shower Drain in Antique Brass

  • Fast #
  • Part #N233-401-06
  • Item #4430377
  • Manufacturer Part #233-401-06
4.5 out of 5 Customer Rating
Brand image
Newport Brass

4 in. Shower Drain in Antique Brass

  • Fast #
  • Part #N233-401-06
  • Item #4430377
  • Manufacturer Part #233-401-06
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • O-ring retention system for easy installation and access
  • Unique pattern across a 4” x 4” grid
  • Requires Newport Brass #277-01 drain throat, sold separately.
  • Requires Certification
Dimensions & Measurements
Height
47/250 in
Length
4-1/16 in
Width
4-1/16 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Antique Brass
Drain Component Type
Strainer
Drain Type
Shower Drain
Material
Brass, Stainless Steel
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.2-2011
IAPMO Listed
Yes
UPC
091388057717