1/2 x 42 in. Ceiling Mount Shower Arm & Flange in Polished Chrome

You last purchased this on
 
Newport Brass

1/2 x 42 in. Ceiling Mount Shower Arm & Flange in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

1/2 x 42 in. Ceiling Mount Shower Arm & Flange in Polished Chrome

  • Fast #
  • Part #N517-42/26
  • Item #3715576
  • Manufacturer Part #517-42/26
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 1/2" IPS
  • Available in 27 unique Finishes
  • Many lengths available (11 sizes from 2" to 42")
  • 2-3/8" flange diameter with o-ring retainer
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
42 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No