1/2 in. IPS Brass Shower Arm and Flange in Satin Nickel - PVD

You last purchased this on
 
Newport Brass

1/2 in. IPS Brass Shower Arm and Flange in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

1/2 in. IPS Brass Shower Arm and Flange in Satin Nickel - PVD

  • Fast #
  • Part #N517-42/15S
  • Item #3715593
  • Manufacturer Part #517-42/15S
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • 1/2" IPS
  • Available in 27 unique Finishes
  • Many lengths available (11 sizes from 2" to 42")
  • 2-3/8" flange diameter with o-ring retainer
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
7/16 in
Diameter:
2-3/8 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shower Arm
Faucet Type:
Tub and Shower Faucet
Fits Brand:
Newport Brass
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Ceiling Mount
Length:
42 in
Material:
Brass
WaterSense Labeled:
No