DESCRIPTION

Newport Brass Keaton Double Post Toilet Tissue Holder

N36-28

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Keaton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
Installation Type
Wall Mount
Length
5-13/16 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$146.13
EACH
  • QUANTITY