DESCRIPTION

  • Contemporary styling
  • Finish warranted as long as the original purchaser owns their home
  • Rubber nozzles facilitate easy cleaning
  • Single function spray

Newport Brass 2.0 gpm Single Function Brass Showerhead

N2141

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-15/16 in
End Connection 1
NPSM
Fitting Size 1
1/2 in
Flow Rate
2 gpm
Material
Brass
Size
1/2 in
WaterSense Labeled
No

Starting at
$308.95
EACH
  • QUANTITY