Newport Brass 5-7/8 in. Shower Drain Trim in Venetian Bronze N233-601/VB

Newport Brass

5-7/8 in. Shower Drain Trim in Venetian Bronze

Part #N233-601/VB  |  Manufacturer Part #233-601/VB

Color/Finish:  

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • O-ring retention system for easy installation and access
  • Unique pattern across a 6" x 6" grid
  • Requires Newport Brass #277-02 drain throat, sold separately.

Specifications

ASME Specifications: ASME A112.18.2-2011

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2-11

IAPMO Listed: Yes

NSF Certified: No

Tailpiece Length: 5-7/8 in