Newport Brass 5-7/8 in. Square English Bronze Shower Drain N233-604

Newport Brass

5-7/8 in. Square English Bronze Shower Drain

Part #N233-604  |  Manufacturer Part #233-604/07

Grate Color Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME A11.2.18 2011

Adjustable: No

CSA Certified: CSA B125.2 2011

Depth: 3/16 in

IAPMO Listed: Yes

Length: 5-7/8 in

Width: 5-7/8 in