DESCRIPTION

Newport Brass Fairlynn 6-1/16 in. 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle

N8000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc, Washerless
Center Size
4 in - 10 in
Collection
Fairlynn
Color Finish
Old World Bronze
Color Finish Category
Bronze Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
6-1/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
3-13/16 in
Spout Reach
5-3/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$376.59
EACH
  • QUANTITY