DESCRIPTION

  • Complements Cube 2 product series
  • Double-post design with spring-loaded roller
  • Finish warranted as long as the original purchaser owns their home

Newport Brass Cube 2 6-1/2 in. Wall Mount Toilet Tissue Holder

N19-28

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cube 2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Brass

Starting at
$179.53
EACH
  • QUANTITY