DESCRIPTION

3-1/8 in. Open Toilet Tissue Holder

N75-27

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$90.18
EACH
  • QUANTITY