DESCRIPTION

Newport Brass Jacobean 6 gpm Tub Trim with Double Lever Handle

N3-2475

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Jacobean
Color Finish
Satin Nickel - PVD
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
6 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
7-11/16 in
Trim Only
No
WaterSense Labeled
No
Width
11 in

Starting at
$638.78
EACH
  • QUANTITY