DESCRIPTION

Newport Brass 6 in. Brass Tub and Shower Drain

N233-601/26

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
6 in
Material
Brass

Starting at
$204.58
EACH
  • QUANTITY