DESCRIPTION

Newport Brass Victoria Double Post Toilet Paper Holder

N33-28

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Victoria
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-5/8 in
Material
Brass
Width
2-15/16 in

Starting at
$184.54
EACH
  • QUANTITY