Single Function Showerhead in Polished Nickel - Natural
Contemporary Single Function Showerhead in Polished Nickel - Natural
Frequently Purchased Together
Product Details
- Solid Brass Construction
- CEILING MOUNT ONLY
- Available in 27 unique Finishes
- 8-7/8" (22.5 cm) showerhead diameter
- Rubber nozzles facilitate easy cleaning
- 1/2" NPSM inlet pivot ball fitting
- Simulated rainfall shower pattern
- Contemporary Style
- 2.0 gallons (7.6 liters) per minute maximum flow rate
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Diameter:
- 8-7/8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes