8 in. Shower Arm in Satin Bronze
8 in. Shower Arm in Satin Bronze
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 13/16 in
- Fitting Size 2:
- 13/16 in
- Fitting Sizes:
- 13/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No