DESCRIPTION

Newport Brass Vespera Air Gap Kit

N2500-5711

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Vespera
Color Finish
Stainless Steel - PVD
Color Finish Category
Stainless Steel
Diameter
2-3/16 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Material
Brass

Starting at
$111.89
EACH
  • QUANTITY