DESCRIPTION

Newport Brass Air Gap

N2470-5751

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
Diameter
2 in
GSA Approved
No
Height
2-5/8 in
IAPMO Listed
No
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY