Single Handle Bathtub & Shower Faucet in Satin Gold - PVD (Trim Only)
Alexandria™ Single Handle Bathtub & Shower Faucet in Satin Gold - PVD (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Face plate with ADA compliant lever handle
- Available in more than 20 decorative finishes
- ADA compliant lever handle assembly options for control valve
- Intended for use with Newport Brass rough valve item 1-684 as specified (required accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Alexandria™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Escutcheon Height:
- 7-3/4 in
- Escutcheon Width:
- 7-3/4 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes