Wall Mount Toilet Tissue Holder in Antique Brass
Alexandria Wall Mount Toilet Tissue Holder in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Single-post, open roller design
- Available in 27 unique Finishes
- Complements Alexandria product series
- Complements Anise product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Alexandria
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No