This product requires certification to purchase.

1-Hook Robe Hook in Polished Nickel - Natural

Newport Brass

Alveston 1-Hook Robe Hook in Polished Nickel - Natural

  • Fast #
  • Part #N890-1650-15
  • Item #8691599
  • Manufacturer Part #890-1650-15
5 out of 5 Customer Rating
Brand image
Newport Brass

Alveston 1-Hook Robe Hook in Polished Nickel - Natural

  • Fast #
  • Part #N890-1650-15
  • Item #8691599
  • Manufacturer Part #890-1650-15
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from brass ensuring durability and reliability
  • Covered under Newport Brass's 10 year limited warranty and 10 year limited commercial warranty
  • High quality finish - will resist rust and corrosion through everyday use
  • Secure mounting assembly
  • Complements Alveston, Astor, Bevelle, Chesterfield, Fairfield & Seaport product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
CARB OTC LEED Compliant:
No
Collection:
Alveston
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
2-1/2 in
GSA Approved:
No
Height:
1-15/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-1/2 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-7/16 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180150238
Width:
2-1/2 in