Alveston 1 Robe Hook in Polished Nickel - Natural

Part #N13-12/15  |  Item #669403  |  Manufacturer Part #13-12/15

$78.54 EACH
(Pricing is for Polished Nickel - Natural)

Color/Finish: Polished Nickel - Natural

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements Alveston product series
  • Complements Astor product series
  • Complements Chesterfield product series
  • Complements Fairfield product series

Specifications

ADA Compliant: No

Collection: Alveston

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 3-7/16 in

Material: Brass

Mount Type: Wall

Number of Hooks: 1