• Cart

DESCRIPTION

Newport Brass Alveston Roman Tub Trim Kit in Polished Chrome

N3-896/26

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Alveston
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Cross
IAPMO Listed
Yes
Material
Brass
Spout Height
4-7/8 in
Spout Reach
9-7/16 in
Trim Only
No
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS