7 in. Towel Ring in Polished Chrome
Amisa 7 in. Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Single-post, horizontal pivot design with hanging, closed ring
- Available in 27 unique Finishes
- Complements Amisa product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Amisa
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Diameter:
- 7 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-1/4 in