Shower System Control Valve Trim in Polished Nickel

You last purchased this on
 
Newport Brass

Amisa Shower System Control Valve Trim in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Amisa Shower System Control Valve Trim in Polished Nickel

  • Fast #
  • Part #N3-188C/15
  • Item #1988858
  • Manufacturer Part #3-188C/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Available in 27 unique Finishes
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
  • Diverter: order handle & Diverter Valve part #1-617
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1
Collection:
Amisa
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Length:
4-1/8 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Width:
7-3/4 in