Wall Mount Toilet Tissue Holder in Polished Nickel - Natural
Amisa Wall Mount Toilet Tissue Holder in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Double-post design with spring-loaded roller
- Available in 27 unique Finishes
- Complements Amisa product series
- Complements Seaport product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Amisa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Depth:
- 4-1/4 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Length:
- 9-1/8 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No